Skip Content
PUMP TRANSFER 12V DC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PUMP TRANSFER 12V DC

FILL-RITE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FILFR1210G
  • Mfr. Model # FR1210G
  • UNSPSC # 41105109
  • CATALOGUE PAGE # 3261
  • Shipping Weight 33.43 lbs

Product Details

Permanent magnet motors operate continually for up to 30 minutes. Feature cast-iron construction with bronze rotary vanes for long, dependable service life. Includes antistatic hose, telescoping adjustable suction tube, and nozzle (Except Aviation transfe

Technical Specs

  • For Use With Petroleum Based Products
  • HP 1/4
  • Duty Cycle 30 min.
  • Housing Material Cast Iron
  • GPM 15
  • Metered No
  • Nozzle Type Manual
  • Pressure Range 10 - 12 PSI
  • Self-Priming Yes
  • Voltage 12 VDC
  • Max. Viscosity 30 Weight Oil
  • Hose Length 12 ft.
  • Inlet Size 1"
  • Outlet Size 3/4"
  • Nozzle Material Aluminium
  • Power Cord Length 18 ft.
  • Suction Tube Length 20" - 34-3/4"
  • Features Up to 15 GPM, 1/4 HP Motor
  • Includes Antistatic Hose, Telescoping Adjustable Suction Tube, and Nozzle
  • Bearing Type Permanently Lubricated Ball
  • Item Fuel Transfer Pump
  • Overall Length 12"
  • Overall Height 9"
  • Overall Width 9"
  • RPM 2600
  • Seal Type Mechanical
  • Manufacturers Warranty Length 2 yr.
  • Seal Material Ceramic/Carbon
  • Standards UL/CUL
  • Bypass Valve Internal
  • Hose Dia. 3/4"
  • Pump Mount Size 2"
  • Compatible Fluids Diesel Gasoline Kerosene E15 Biodiesel Up to B20
  • Transfer Pump Application Agriculture, Construction, Farming
  • Pump Design Rotary Vane

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list