Skip Content
PUMP TRANSFER 12V DC WLITER METER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PUMP TRANSFER 12V DC WLITER METER

FILL-RITE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FILFR1211GL
  • Mfr. Model # FR1211GL
  • UNSPSC # 41105109
  • CATALOGUE PAGE # N/A
  • Shipping Weight 36.0 lbs

Technical Specs

  • Duty Cycle 30 Min.
  • GPM 15
  • Housing Material Cast Iron
  • Metered Yes
  • For Use With Petroleum Based Products
  • HP 1/4
  • Self-Priming Yes
  • Voltage 12
  • Inlet Size 2" NPT
  • Max. Viscosity 30 Weight Oil
  • Outlet Size 3/4"
  • Nozzle Type Manual
  • Pressure Range 10 - 12 PSI
  • Nozzle Material Aluminum
  • Power Cord Length 18 ft.
  • Hose Length 12 ft.
  • Suction Tube Length 33-3/4"
  • Bearing Type Sealed Ball
  • Features Iron Rotor with Carbon Rotary Vanes, Self Priming, Pressure Relief Valve
  • Item Fuel Transfer Pump
  • Includes Hose, Nozzle, Suction Pipe, Battery Cable, Liter Meter
  • Overall Height 12"
  • Overall Length 11"
  • Overall Width 13"
  • Seal Material Carbon
  • RPM 2600
  • Seal Type Mechanical
  • Manufacturers Warranty Length 2 yr.
  • Standards UL Listed
  • Bypass Valve Yes
  • Transfer Pump Application Agriculture, Construction, Farming
  • Hose Dia. 3/4"
  • Pump Mount Size 2"
  • Compatible Fluids Diesel, Gasoline, Kerosene, E15, Biodiesel up to B20
  • Pump Design Rotary Vane

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list