Skip Content
PUMP TRANSFER 12V DC W/AUTO NOZZLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PUMP TRANSFER 12V DC W/AUTO NOZZLE

FILL-RITE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FILSD1202GA
  • Mfr. Model # SD1202GA
  • UNSPSC # 41105109
  • CATALOGUE PAGE # N/A
  • Shipping Weight 34.0 lbs

Technical Specs

  • For Use With Petroleum Based Products
  • HP 1/4
  • Duty Cycle 30 Min.
  • Housing Material Cast Iron
  • GPM 15
  • Metered No
  • Voltage 12
  • Pressure Range 10 - 12 PSI
  • Self-Priming Yes
  • Max. Viscosity 30 Weight Oil
  • Inlet Size 2" NPT
  • Nozzle Type Manual
  • Hose Length 12 ft.
  • Outlet Size 3/4"
  • Nozzle Material Aluminum
  • Power Cord Length 18 ft.
  • Suction Tube Length 33-3/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list