Skip Content
PUMP TRANSFER 12V DC W/AUTO NOZZLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PUMP TRANSFER 12V DC W/AUTO NOZZLE

FILL-RITE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FILFR4210GBFQ
  • Mfr. Model # FR4210GBFQ
  • UNSPSC # 41105109
  • CATALOGUE PAGE # 3261
  • Shipping Weight 54.0 lbs

Product Details

Permanent magnet motors operate continually for up to 30 minutes. Feature cast-iron construction with bronze rotary vanes for long, dependable service life. Includes antistatic hose, telescoping adjustable suction tube, and nozzle (Except Aviation transfe

Technical Specs

  • Amps AC 20
  • For Use With Petroleum Based Products
  • Bearing Type Permanently Lubricated Ball
  • Features UL Approved Motor, Heavy Duty Cast Iron
  • Item Fuel Transfer Pump
  • HP 1/4
  • Includes Antistatic Hose, Telescoping Adjustable Suction Tube, and Nozzle
  • Duty Cycle 30 min.
  • GPM 20
  • Housing Material Cast Iron
  • Nozzle Type Automatic
  • Metered No
  • Pressure Range 10 - 12 PSI
  • Overall Length 14"
  • RPM 1725 and 1425
  • Self-Priming Yes
  • Seal Type Mechanical
  • Standards UL
  • Seal Material Ceramic/Carbon
  • Voltage 12 VDC
  • Max. Viscosity 30 Weight Oil
  • Inlet Size 1" MNPT
  • Outlet Size 3/4" FNPT
  • Nozzle Material Aluminium
  • Bypass Valve Internal
  • Hose Length 20 ft.
  • Power Cord Length 25 ft.
  • Suction Tube Length 20" - 34-3/4"
  • Hose Dia. 1"
  • Overall Height 17"
  • Overall Width 9"
  • Manufacturers Warranty Length 2 yr.
  • Pump Mount Size 2"
  • Transfer Pump Application Farming, Construction, Agriculture
  • Pump Design Positive Displacement Rotary
  • Compatible Fluids Diesel Gasoline Kerosene E15 Biodiesel Up to B20

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list