Skip Content
PUMP TRANSFER 12V DC W/AUTO NOZZLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PUMP TRANSFER 12V DC W/AUTO NOZZLE

FILL-RITE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FILFR1210GA
  • Mfr. Model # FR1210GA
  • UNSPSC # 41105109
  • CATALOGUE PAGE # 3261
  • Shipping Weight 36.0 lbs

Product Details

Permanent magnet motors operate continually for up to 30 minutes. Feature cast-iron construction with bronze rotary vanes for long, dependable service life. Includes antistatic hose, telescoping adjustable suction tube, and nozzle (Except Aviation transfe

Technical Specs

  • For Use With Petroleum Based Products
  • Duty Cycle 30 min.
  • HP 1/4
  • GPM 15
  • Housing Material Cast Iron
  • Metered No
  • Nozzle Type Automatic
  • Pressure Range 10 - 12 PSI
  • Max. Viscosity 30 Weight Oil
  • Self-Priming Yes
  • Voltage 12 VDC
  • Inlet Size 1"
  • Outlet Size 3/4"
  • Nozzle Material Aluminium
  • Hose Length 12 ft.
  • Power Cord Length 18 ft.
  • Suction Tube Length 20" - 34-3/4"
  • Bearing Type Permanently Lubricated Ball
  • Features Up to 15 GPM, 1/4 HP Motor
  • Item Fuel Transfer Pump
  • Includes Antistatic Hose, Telescoping Adjustable Suction Tube, and Nozzle
  • Overall Height 9"
  • Seal Type Mechanical
  • Overall Width 9"
  • Overall Length 12-1/4"
  • RPM 2600
  • Seal Material Ceramic/Carbon
  • Manufacturers Warranty Length 2 yr.
  • Standards UL/CUL
  • Hose Dia. 3/4"
  • Pump Mount Size 2"
  • Bypass Valve Internal
  • Transfer Pump Application Construction, Agriculture, Stationary Installations, such as Tank or Barrel Mounting
  • Compatible Fluids Diesel Gasoline Kerosene E15 Biodiesel Up to B20
  • Pump Design Rotary Vane

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list