Discontinued with Replacement
PUMP TRANSFER 12V DC ULT HIGH FLOW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

PUMP TRANSFER 12V DC ULT HIGH FLOW

FILL-RITE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FILFR3210B
  • Mfr. Model # FR3210B
  • UNSPSC # 41105109
  • CATALOGUE PAGE # 3261
  • Shipping Weight 45.0 lbs
Suggested Replacement Product
FUEL TRANSFER PUMP,25GPM,12VDC,1/3 HP

Your Price : NA

Product Details

Permanent magnet motors operate continually for up to 30 minutes. Feature cast-iron construction with bronze rotary vanes for long, dependable service life. Includes antistatic hose, telescoping adjustable suction tube, and nozzle (Except Aviation transfe

Technical Specs

  • Features Heavy Duty Cast Iron Construction, Light Weight
  • For Use With Gasoline Diesel Fuel E15 B20 Kerosene
  • HP 1/2
  • Includes 1" Ultra-High-Flow Automatic Nozzle and An 18 ft., 1" Hose with a Static Wire
  • Duty Cycle 30 min.
  • GPM 25
  • Housing Material Cast Iron
  • Metered No
  • Nozzle Type Automatic
  • Overall Length 13"
  • Self-Priming Yes
  • RPM 3600
  • Pressure Range 22 PSI
  • Inlet Size 1"
  • Max. Viscosity Diesel Fuel
  • Outlet Size 1"
  • Voltage 12 VDC
  • Bypass Valve Internal
  • Nozzle Material Aluminium
  • Hose Length 18 ft.
  • Power Cord Length 20 ft.
  • Bearing Type Permanently Lubricated Ball
  • Item Fuel Transfer Pump
  • Overall Height 12"
  • Overall Width 10"
  • Seal Type Mechanical
  • Seal Material Ceramic/Carbon
  • Standards UL/CUL Motor
  • Manufacturers Warranty Length 2 yr.
  • Pump Mount Size 2"
  • Transfer Pump Application Agriculture, Construction, Farming
  • Compatible Fluids Diesel Gasoline Kerosene E15 Biodiesel Up to B20
  • Pump Design Rotary Vane
  • Hose Dia. 1"
  • Amps AC 50

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list