PUMP TRANSFER 12V DC HIGH FLOW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

PUMP TRANSFER 12V DC HIGH FLOW

FILL-RITE

Web Price : $573.50 / EACH

Add to Order List
Compare
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FILFR4204G
  • Mfr. Model # FR4204G
  • UNSPSC # 41105109
  • CATALOGUE PAGE # N/A
  • Shipping Weight 25.0 lbs

Technical Specs

  • HP 1/4
  • For Use With Petroleum Based Products
  • GPM 20
  • Duty Cycle 30 min.
  • Housing Material Cast Iron
  • Metered No
  • Pressure Range 10 - 12 PSI
  • Self-Priming Yes
  • Voltage 12
  • Max. Viscosity 30 Weight Oil
  • Nozzle Material Aluminum
  • Outlet Size 3/4"
  • Inlet Size 2" NPT
  • Power Cord Length 18 ft.
  • Suction Tube Length 20" - 34-3/4"
  • Includes Pump Only
  • Item Fuel Transfer Pump
  • Features UL Approved Motor, Heavy Duty Cast Iron
  • Bearing Type Adjustable
  • Overall Length 12-1/4"
  • Overall Height 9"
  • Overall Width 9"
  • Seal Material Ceramic/Carbon
  • RPM 2600
  • Standards UL
  • Manufacturers Warranty Length 2 yr.
  • Seal Type Mechanical
  • Bypass Valve Internal
  • Hose Length 12 ft.
  • Hose Dia. 1"
  • Pump Mount Size 2"
  • Compatible Fluids Diesel Gasoline Kerosene E15 Biodiesel Up to B20
  • Transfer Pump Application Agriculture, Barrel Mounting, Construction, Stationary Installations, Tank
  • Pump Design Rotary Vane

Compliance and Restrictions

  • None

MSDS Document Not Found

For assistance please contact our MSDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list