PUMP TRANSFER 115V AC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

PUMP TRANSFER 115V AC

FILL-RITE

Web Price : $687.30 / EACH

Add to Order List
Compare
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FILFR610G
  • Mfr. Model # FR610G
  • UNSPSC # 41105109
  • CATALOGUE PAGE # N/A
  • Shipping Weight 32.0 lbs

Technical Specs

  • HP 1/6
  • For Use With Petroleum Based Products
  • Duty Cycle 30 min.
  • GPM 15
  • Housing Material Cast Iron
  • Metered No
  • Nozzle Type Manual
  • Self-Priming Yes
  • Pressure Range 10 - 12 PSI
  • Outlet Size 3/4"
  • Inlet Size 2" NPT
  • Max. Viscosity 30 Weight Oil
  • Voltage 12
  • Hose Length 12 ft.
  • Nozzle Material Aluminium
  • Suction Tube Length 33"-3/4"
  • Amps AC 2
  • Features Manual Nozzle, Self Priming
  • Bearing Type Ball
  • Includes 3/4" x 12 ft. Hose, 3/4" Manual Nozzle, Telescoping Steel Suction Pipe
  • Item Fuel Transfer Pump
  • Overall Length 12"
  • Overall Width 9"
  • Overall Height 9"
  • RPM 2000
  • Seal Material Ceramic/Carbon
  • Seal Type Mechanical
  • Standards UL/CUL
  • Manufacturers Warranty Length 2 yr.
  • Bypass Valve Internal
  • Hose Dia. 3/4"
  • Pump Mount Size 2"
  • Transfer Pump Application Agriculture, Construction, Farming
  • Compatible Fluids Diesel Gasoline Kerosene E15 Biodiesel Up to B20
  • Pump Design Rotary Vane

Compliance and Restrictions

  • None

MSDS Document Not Found

For assistance please contact our MSDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list