Skip Content
PUMP TRANSFER 115V AC W/METER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PUMP TRANSFER 115V AC W/METER

GPI

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GRP133600-61
  • Mfr. Model # 133600-61
  • UNSPSC # 40151560
  • CATALOGUE PAGE # 3261
  • Shipping Weight 67.55 lbs

Product Details

Rust-resistant aluminum pumps have an easy access strainer and low-amp draw motor for life. 12 V pumps have a rotary gear design with carbon-graphite vanes to help minimize friction.

Technical Specs

  • Nozzle Type Manual
  • HP 1/3
  • Metered 4-Wheel, Resettable
  • Housing Material Aluminum
  • GPM 20
  • For Use With Fuel
  • Duty Cycle 30 Min. On/Off
  • Overall Length 18-29/32"
  • Pressure Range 22 PSI
  • Inlet Size 1"
  • Voltage 115 VDC
  • Outlet Size 1"
  • Hose Length 12 ft.
  • Suction Tube Length Adjustable

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list