Skip Content
PUMP TRANSFER 115V AC W/AUTO NOZZLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PUMP TRANSFER 115V AC W/AUTO NOZZLE

FILL-RITE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FILFR610GA
  • Mfr. Model # FR610GA
  • UNSPSC # 41105109
  • CATALOGUE PAGE # N/A
  • Shipping Weight 34.0 lbs

Technical Specs

  • HP 1/4
  • For Use With Petroleum Based Products
  • Duty Cycle 30 Min.
  • GPM 15
  • Metered No
  • Nozzle Type Automatic
  • Housing Material Cast Iron
  • Pressure Range 10 - 12 PSI
  • Self-Priming Yes
  • Voltage 12
  • Inlet Size 2" NPT
  • Max. Viscosity 30 Weight Oil
  • Nozzle Material Aluminum
  • Outlet Size 3/4"
  • Hose Length 12 ft.
  • Suction Tube Length 33-3/4"
  • Features Explosion Proof Motor, Thermal Overload Protection
  • Bearing Type Sealed Ball
  • Amps AC 1.5
  • Item Fuel Transfer Pump
  • Includes 3/4" x 12 ft. ft. Hose, 3/4" Automatic Nozzle (Unleaded Spout and Red Cover), Telescoping Steel Suction Pipe
  • Overall Length 16"
  • Overall Height 15-3/4"
  • Overall Width 13-1/4"
  • RPM 2600
  • Seal Material Ceramic/Carbon
  • Seal Type Mechanical
  • Standards UL/cUL
  • Manufacturers Warranty Length 2 Years
  • Bypass Valve Internal
  • Hose Dia. 3/4"
  • Transfer Pump Application Agriculture, Construction, Farming
  • Compatible Fluids Diesel, Gasoline, Kerosene, E15, Biodiesel up to B20
  • Pump Design Rotary Vane

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list