!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
PUMP TRANSFER 115V AC STD DUTY

PUMP TRANSFER 115V AC STD DUTY

FILL-RITE

PUMP TRANSFER 115V AC STD DUTY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PUMP TRANSFER 115V AC STD DUTY

PUMP TRANSFER 115V AC STD DUTY

FILL-RITE

https://catalogue.grainger.ca/2023?hybris=true
  • Item # FILSD602G
  • Mfr. Model # SD602G
  • UNSPSC # 40151529
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Item Fuel Transfer Pump
  • HP 1/4
  • GPM 13
  • Hose Length 10 ft.
  • Inlet Size 1" MNPT
  • Max. Viscosity 50 SSU
  • RPM 2600
  • Housing Material Cast Iron
  • Bearing Type Ball
  • Self-Priming Yes
  • Overall Length 9"
  • Overall Width 7-1/2"
  • Seal Type Mechanical
  • Transfer Pump Application Agriculture, Construction, Farming
  • Standards UL, cUL
  • Includes 3/4" x 10 ft. Hose, 3/4" Manual Nozzle, 3 Piece PVC Suction Pipe
  • Pump Design Rotary Vane
  • Voltage 115 VAC and 230 VAC
  • Hose Dia. 3/4"
  • Metered No
  • Outlet Size 3/4" FNPT
  • Amps AC 1.5
  • Bypass Valve Internal
  • Nozzle Material Aluminum
  • Nozzle Type Manual
  • Duty Cycle 30 min.
  • Overall Height 9"
  • Seal Material Ceramic/Carbon
  • Features Explosion Proof Motor, Thermal Overload Protection
  • Compatible Fluids Diesel, Gasoline, Kerosene, E15, Biodiesel up to B20
  • Manufacturers Warranty Length 1 Year
  • Pressure Range 0 PSI - 16 PSI

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list