Skip Content
Discontinued with Replacement
PUMP TRANSFER 115V AC STD DUTY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

PUMP TRANSFER 115V AC STD DUTY

FILL-RITE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FILFR602G
  • Mfr. Model # FR602G
  • UNSPSC # 41105109
  • CATALOGUE PAGE # N/A
  • Shipping Weight 28.0 lbs
Suggested Replacement Product
PUMP TRANSFER 115V AC STD DUTY

Price: NA

Technical Specs

  • Duty Cycle 30 Min.
  • HP 1/4
  • GPM 15
  • For Use With Petroleum Based Products
  • Housing Material Cast Iron
  • Metered No
  • Nozzle Type Manual
  • Self-Priming Yes
  • Pressure Range 10 - 12 PSI
  • Voltage 12
  • Inlet Size 2" NPT
  • Nozzle Material Aluminum
  • Max. Viscosity 30 Weight Oil
  • Outlet Size 3/4"
  • Suction Tube Length 33-3/4"
  • Features Explosion Proof Motor, Thermal Overload Protection
  • Amps AC 1.5
  • Bearing Type Ball
  • Includes 3/4" x 10 ft. Hose, 3/4" Manual Nozzle, 3 Piece PVC Suction Pipe
  • Item Fuel Transfer Pump
  • Overall Length 9"
  • Overall Height 9"
  • RPM 2600
  • Overall Width 7-1/2"
  • Seal Material Ceramic/Carbon
  • Seal Type Mechanical
  • Standards UL, cUL
  • Manufacturers Warranty Length 1 Year
  • Bypass Valve Internal
  • Hose Length 10 ft.
  • Hose Dia. 3/4"
  • Transfer Pump Application Agriculture, Construction, Farming
  • Compatible Fluids Diesel, Gasoline, Kerosene, E15, Biodiesel up to B20
  • Pump Design Rotary Vane

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list