Skip Content
PUMP TIRE SEALANT W/ 12IN DRUM CVR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PUMP TIRE SEALANT W/ 12IN DRUM CVR

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW3APF3
  • Mfr. Model # 3APF3
  • UNSPSC # 40151524
  • CATALOGUE PAGE # 2871
  • Shipping Weight 6.7 lbs

Product Details

Tire Sealant Pump, Dispense bulk tire sealants from 20 L pails. Supplied complete with 12" drum cover, discharge hose, quick connect coupler and return valve.

Technical Specs

  • Item Tire Sealant Pump
  • Includes Pump, 12" Drum Cover, 5 ft. Braided Hose, and Quick Connect Coupler
  • Hose Length 5 ft.
  • Fits Container Size 5 gal. Bucket

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list