Skip Content
PUMP TANK FORESTRY POLYETHYLNE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PUMP TANK FORESTRY POLYETHYLNE

OTTAWA BRASS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # OTB20
  • Mfr. Model # 20
  • UNSPSC # 40151501
  • CATALOGUE PAGE # 2746
  • Shipping Weight 8.23 lbs

Product Details

Forestry pump tank extinguisher, polyethylene, 20 L capacity.

Technical Specs

  • Item Portable Bush Pump Poly Tank
  • Capacity 5 U.S. Gallons
  • Cylinder Material Brass
  • Height 20"
  • Diameter 20"
  • Handle Material Poly Plastic
  • Valve Material Brass
  • Hose Included Yes
  • Bracket Included No

Compliance and Restrictions

  • None

Alternate Search Terms

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List