Skip Content
PUMP SUMP SP33A 1/3 HP W/FLOAT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PUMP SUMP SP33A 1/3 HP W/FLOAT

LITTLE GIANT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LGP620135
  • Mfr. Model # 620135
  • UNSPSC # 40151512
  • CATALOGUE PAGE # 1858
  • Shipping Weight 10.0 lbs

Product Details

Utility and submersible sump pump, cast aluminum pump and housing, for heat dissipation, continuous duty oil free motor, bottom suction, for draw down to 1/4 inch, removeable filter screen for easy cleaning.

Technical Specs

  • HP 1/3
  • GPM of Water @ 10 Ft. of Head 22
  • GPM of Water @ 5 Ft. of Head 30
  • GPM of Water @ 15 Ft. of Head 15
  • Max. Liquid Temp. 120 Degrees F
  • Max. Dia. Solids 1/4"
  • Features Removable Filter Screen
  • Bearing Type Upper and Lower Ball
  • Thermal Protection Yes
  • Item Sump Pump
  • Duty Continuous
  • Cord Length 10 ft.
  • Housing Material Thermoplastic
  • Hz 60
  • Impeller Material Thermoplastic
  • Motor Type Oil Free
  • Shaft Seal Lip
  • Switch Type Mechanical Float
  • Voltage 115
  • Amps 3.5
  • Discharge NPT 1-1/4"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List