Skip Content
PUMP SUMP SP25A 1/4 HP W/FLOAT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PUMP SUMP SP25A 1/4 HP W/FLOAT

LITTLE GIANT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LGP620136
  • Mfr. Model # 620136
  • UNSPSC # 40151512
  • CATALOGUE PAGE # 1858
  • Shipping Weight 9.6 lbs

Product Details

Utility and submersible sump pump, cast aluminum pump and housing, for heat dissipation, continuous duty oil free motor, bottom suction, for draw down to 1/4 inch, removeable filter screen for easy cleaning.

Technical Specs

  • GPM of Water @ 5 Ft. of Head 24
  • GPM of Water @ 15 Ft. of Head 12
  • GPM of Water @ 10 Ft. of Head 19
  • Max. Liquid Temp. 120 Degrees F
  • Bearing Type Upper and Lower Ball
  • Features Removable Filter Screen
  • Thermal Protection Yes
  • Item Sump Pump
  • Duty Continuous
  • Hz 60
  • Motor Type Oil Free
  • Discharge NPT 1-1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list