Skip Content
PUMP SUMP EFFLUENT SUBMERSIBLE 0.3H close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PUMP SUMP EFFLUENT SUBMERSIBLE 0.3H

LITTLE GIANT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LGP620186
  • Mfr. Model # 620186
  • UNSPSC # 40151512
  • CATALOGUE PAGE # 1858
  • Shipping Weight 23.0 lbs

Product Details

1/2 inch effluent pump. Rugged cast iron motor housing dissipates heat away from motor. Rugged corrosion-resistant, molded polypropylene pump body.

Technical Specs

  • GPM of Water @ 10 Ft. of Head 34
  • GPM of Water @ 15 Ft. of Head 13
  • Max. Liquid Temp. 120 Degrees F
  • GPM of Water @ 5 Ft. of Head 44
  • Bearing Type Upper and Lower Ball
  • Height 8.93"
  • Item Sump Pump
  • HP 1/3
  • Cord Length 10 ft.
  • Thermal Protection Yes
  • Duty Continuous
  • Housing Material Cast iron. Models ending in -P are Thermoplastic
  • Handle Yes
  • Hz 60
  • Impeller Material Polypropylene
  • Switch Type Piggyback Mechanical Float
  • Shaft Seal Double Lip
  • Motor Type Oil-Free Motor
  • Diameter 1/2"
  • Voltage 115 V
  • Discharge NPT 1-1/2"
  • Off Point 5"
  • On Point 12"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List