Skip Content
PUMP,SUMP,4/10 HP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PUMP,SUMP,4/10 HP

LITTLE GIANT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LGP9EN-CIA-RF
  • Mfr. Model # 9EN-CIA-RF
  • UNSPSC # 40151512
  • CATALOGUE PAGE # 1860
  • Shipping Weight 26.7 lbs

Technical Specs

  • Base Material ABS
  • GPM of Water @ 10 Ft. of Head 70
  • GPM of Water @ 20 Ft. of Head 45
  • GPM of Water @ 15 Ft. of Head 60
  • GPM of Water @ 25 Ft. of Head 25
  • GPM of Water @ 5 Ft. of Head 80
  • Item Effluent Pump
  • Height 9-5/8"
  • Includes 3 Conductor Cord
  • HP 4/10
  • Cord Length 20 ft.
  • Phase 1
  • Duty Continuous
  • Impeller Material TPL
  • Motor Type Oil Filled
  • Shaft Seal Carbon/Ceramic
  • Top Material Cast Iron
  • Switch Type Tether
  • Voltage 115
  • Diameter 9-5/8"
  • Amps 9.0
  • Max. Dia. Solids 3/4"
  • Discharge NPT 1-1/2"
  • Max. Head 32 ft.
  • Off Point 3-1/2-6-1/2"
  • On Point 10-1/2-13"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List