Skip Content
PUMP,SUMP,1/4 HP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

PUMP,SUMP,1/4 HP

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM3YU66
  • Mfr. Model # 3YU66
  • UNSPSC # 40151512
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.45 lbs

Technical Specs

  • Base Material Polypropylene
  • Bearing Type Lubricated Ball
  • Features -
  • GPM of Water @ 10 Ft. of Head 11
  • GPM of Water @ 15 Ft. of Head 6
  • GPM of Water @ 20 Ft. of Head -
  • GPM of Water @ 25 Ft. of Head -
  • GPM of Water @ 5 Ft. of Head 16
  • GPM of Water @ 30 Ft. of Head -
  • Item Submersible Sump Pump
  • GPM of Water @ 40 Ft. of Head -
  • Includes -
  • Mechanical Seal Buna N
  • Motor Type -
  • Duty Intermittent
  • Thermal Protection -
  • Gauge/Conductor 18/3
  • Height 10-3/4"
  • Pump Body Material Polypropylene
  • Hz 60 HZ
  • Diameter 9-3/4"
  • Max. Liquid Temp. 104 Degrees F
  • Min. Sump Pit Dia. 12"
  • On Point 11-1/2"
  • Discharge NPT 1-1/4" M
  • Off Point 6"
  • NEC Cord Designation SJTW
  • Cord Length - Pumps 10 ft.
  • Max Head - Pumps 20 ft.
  • Switch Type - Pumps Tether
  • Voltage - Pumps 120 VAC
  • Impeller Material - Pumps Polyamide
  • Shaft Seal Material - Pumps Carbon, Ceramic
  • Max. Diameter Solids 1/8"
  • Alarm Included No
  • Pump HP 1/4
  • Amps - Pumps 2.60
  • Item - Sump Pumps Submersible Sump Pump

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list