Skip Content
PUMP,SUMP,1/3 HP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

PUMP,SUMP,1/3 HP

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM3BB78
  • Mfr. Model # 3BB78
  • UNSPSC # 40151512
  • CATALOGUE PAGE # 1859
  • Shipping Weight 33.5 lbs

Product Details

Submersible Sump Pump, Auto., 1/3 HP, Diaphrm. Switch Type, Discharge NPT 1-1/2 In., Voltage 115, Amps 6.8, Cord L 15 Ft., On Point 14-1/2 In., Off Point 5 In., GPM of Water at 10 Ft. of Head 57, Max. Head 30 Ft., Max. Dia. Solids 1/2 In., Max. Temp. 104 F, Base Mat.

Technical Specs

  • Base Material Cast Iron
  • Bearing Type Upper and Lower Ball
  • GPM of Water @ 15 Ft. of Head 45
  • GPM of Water @ 10 Ft. of Head 57
  • GPM of Water @ 20 Ft. of Head 30
  • GPM of Water @ 25 Ft. of Head 15
  • GPM of Water @ 5 Ft. of Head 65
  • GPM of Water @ 30 Ft. of Head 7
  • Height 11-3/4"
  • Item Submersible Sump Pump
  • Mechanical Seal SIC
  • Thermal Protection Yes
  • Duty Continuous
  • Motor Type Oil-Filled, PSC
  • Discharge NPT 1-1/2"
  • Off Point 5"
  • On Point 14-1/2"
  • Max. Liquid Temp. 104 Degrees F
  • Features Designed to Pump Rain Water or Light Effluent, No Explosive and Noncorrosive Liquids
  • Diameter 10"
  • Gauge/Conductor 18/3
  • Pump Body Material Cast Iron
  • Hz 60 HZ
  • NEC Cord Designation SJTOW
  • Cord Length - Pumps 15 ft.
  • Voltage - Pumps 120 VAC
  • Switch Type - Pumps Diaphragm
  • Max. Head - Pumps 30 ft.
  • Max. Diameter Solids 1/2"
  • Alarm Included No
  • Impeller Material - Pumps Cast Iron
  • Pump HP 1/3
  • Amps - Pumps 6.80
  • Item - Sump Pumps Submersible Sump Pump

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list