Skip Content
PUMP,SUMP,1/2 HP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PUMP,SUMP,1/2 HP

ZOELLER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4P023
  • Mfr. Model # 4P023
  • UNSPSC # 40151512
  • CATALOGUE PAGE # N/A
  • Shipping Weight 56.35 lbs

Technical Specs

  • Base Material Cast Iron
  • GPM of Water @ 10 Ft. of Head 56
  • GPM of Water @ 20 Ft. of Head 23
  • GPM of Water @ 15 Ft. of Head 41
  • GPM of Water @ 30 Ft. of Head -
  • GPM of Water @ 25 Ft. of Head -
  • GPM of Water @ 40 Ft. of Head -
  • GPM of Water @ 5 Ft. of Head 66
  • Includes Check Valve
  • Thermal Protection Yes
  • Item Submersible Sump Pump, High Temperature
  • Mechanical Seal Viton(R)
  • Motor Type PSC
  • Features High Temperature Liquid-Tight Conduit Used with High Temperature Cable, High Temperature Motor Windings, All Models Have Stainless Steel Screws, Guards, Handles and Control Arm and Seal Assemblies
  • Gauge/Conductor 16/4
  • Height 13-1/2"
  • Pump Body Material Cast Iron
  • Hz 60 HZ
  • Manufacturers Warranty Length 3 yr.
  • Diameter 11"
  • Max. Liquid Temp. 200 Degrees F
  • Discharge NPT 1-1/2" F
  • Off Point 3"
  • On Point 12"
  • NEC Cord Designation SOW
  • Max Head - Pumps 21 ft.
  • Cord Length - Pumps 10"
  • Switch Type - Pumps Float
  • Voltage - Pumps 120 VAC
  • Impeller Material - Pumps Cast Iron
  • Max. Diameter Solids 1/2"
  • Alarm Included No
  • Shaft Seal Material - Pumps Viton
  • Amps - Pumps 9.40
  • Item - Sump Pumps Submersible Sump Pump
  • Pump HP 1/2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list