PUMP SUMP 1/2 HP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

PUMP SUMP 1/2 HP

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM3BB77
  • Mfr. Model # 3BB77
  • UNSPSC # 40151512
  • CATALOGUE PAGE # 1859
  • Shipping Weight 1.0 lbs

Product Details

Submersible Cast Iron Sump Pump, Rated Commercial/industrial, HP Rating 1/2, Voltage at 60 Hz 120 Current at 120 VAC 9.8 Amps, Automatic Wide Angle Mechanical Float Switch, Discharge NPT 1-1/2 inches, Maximum Soild Handling 1/2 inch, Maximum Temperature

Technical Specs

  • Base Material Cast Iron
  • Bearing Type Upper and Lower Ball
  • GPM of Water @ 15 Ft. of Head 62
  • GPM of Water @ 10 Ft. of Head 70
  • GPM of Water @ 20 Ft. of Head 50
  • GPM of Water @ 30 Ft. of Head 20
  • GPM of Water @ 25 Ft. of Head 40
  • GPM of Water @ 5 Ft. of Head 80
  • Height 12-1/4"
  • Item Submersible Sump Pump
  • Mechanical Seal SIC
  • Duty Continuous
  • Motor Type Oil-Cooled
  • Discharge NPT 1-1/2"
  • Off Point 4-1/4"
  • On Point 13-1/4"
  • Max. Liquid Temp. 104 Degrees F
  • Features Designed to Pump Rain Water or Light Effluent, No Explosive and Noncorrosive Liquids
  • Diameter 9-1/8"
  • Gauge/Conductor 18/3
  • Pump Body Material Cast Iron
  • Hz 60 HZ
  • NEC Cord Designation SJTOW
  • Max. Head - Pumps 32 ft.
  • Cord Length - Pumps 15 ft.
  • Switch Type - Pumps Tether
  • Voltage - Pumps 120 VAC
  • Impeller Material - Pumps Cast Iron
  • Max. Diameter Solids 1/2"
  • Amps - Pumps 9.80
  • Alarm Included No
  • Pump HP 1/2
  • Item - Sump Pumps Submersible Sump Pump

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list