Skip Content
PUMP SUBMERSIBLE WS52M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PUMP SUBMERSIBLE WS52M

LITTLE GIANT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LGP620013
  • Mfr. Model # 620013
  • UNSPSC # 40151512
  • CATALOGUE PAGE # 1856
  • Shipping Weight 58.0 lbs

Product Details

Sump and effulent pump, features a cast iron motor and pump housing, motor has an oil filled chamber with autopmatic overload protection, 2 inch NPT discharge.

Technical Specs

  • GPM of Water @ 10 Ft. of Head 90 ft.
  • GPM of Water @ 15 Ft. of Head 47 ft.
  • GPM of Water @ 20 Ft. of Head 14 ft.
  • GPM of Water @ 5 Ft. of Head 135
  • Max. Liquid Temp. 120 Degrees F
  • Item Submersible Sewage Pump
  • Handle Solids Up to 2" Diameter
  • Duty Continuous Duty
  • Thermal Protection Automatic
  • Hz 60
  • Motor Type Oil-filled
  • Diameter 2"
  • Discharge NPT 2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list