Skip Content
PUMP SUBMERSIBLE PORTABLE 12VDC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PUMP SUBMERSIBLE PORTABLE 12VDC

RULE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6PWA8
  • Mfr. Model # 6PWA8
  • UNSPSC # 40151513
  • CATALOGUE PAGE # N/A
  • Shipping Weight 19.15 lbs

Technical Specs

  • For Use With Water
  • GPM of Water @ 10 Ft. of Head 67
  • GPM of Water @ 15 Ft. of Head 50
  • GPM of Water @ 5 Ft. of Head 100
  • GPM of Water @ 25 Ft. of Head 8
  • GPM of Water @ 20 Ft. of Head 17
  • Height 8.5"
  • Length 12"
  • Includes 25 ft Cable
  • Item Submersible Utility Pump
  • Thermal Protection Yes
  • Width 4"
  • Duty Continous
  • Handle Yes
  • Cord Size 8 Gauge
  • Cord Length 25 ft
  • Switch Type Circuit Breaker
  • Voltage 12VDC
  • Max. Dia. Solids 1/16"
  • Agency Compliance CE
  • Discharge NPT 3"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List