Skip Content
PUMP,SUBMERSIBLE, 3/8 I.D., 12V, 2. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PUMP,SUBMERSIBLE, 3/8 I.D., 12V, 2.

RULE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3TNJ3
  • Mfr. Model # 3TNJ3
  • UNSPSC # 40151513
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.48 lbs

Technical Specs

  • Application For Use With Fresh Water, Sea Water
  • Cord Length (Ft.) 13
  • Dia. (In.) 1-3/8
  • Discharge NPT (In.) -
  • GPH of Water @ 0 Ft. of Head 200
  • GPH of Water @ 10 Ft. of Head 115
  • GPH of Water @ 15 Ft. of Head 80
  • GPH of Water @ 20 Ft. of Head 30
  • GPH of Water @ 5 Ft. of Head 160
  • GPH of Water @ 3.35 Ft. of Head 175
  • GPH of Water @ 6.7 Ft. of Head 125
  • GPM of Water @ 10 Ft. of Head 1.91
  • GPM of Water @ 0 Ft. of Head 3.3
  • GPM of Water @ 15 Ft. of Head 1.33
  • Hose Outlet (In.) 3/8
  • Height (In.) -
  • Includes 16 Ft Hose, Alligator Clips, Spray Nozzle
  • Item Pump
  • Material Styrene
  • Max. Temp. Water - 140 Degrees F
  • Length (In.) 5-1/16
  • Max. Head (Ft.) 25
  • Shut-Off (Ft.) -
  • Width (In.) -
  • Type Inline Submersible
  • Inlet -
  • Operation Intermittent
  • Voltage 12VDC
  • Shaft Material -
  • Amps 2.8 DC
  • Characteristics -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list