PUMP SUBMERSIBLE 3/4IN 12VDC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PUMP SUBMERSIBLE 3/4IN 12VDC

RULE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3TNJ7
  • Mfr. Model # 3TNJ7
  • UNSPSC # 40151513
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.4 lbs

Technical Specs

  • Cord Length (Ft.) 13
  • Application For Use With Fresh Water, Sea Water, Diesel Fuel
  • Dia. (In.) 1-1/2
  • GPH of Water @ 0 Ft. of Head 500
  • GPH of Water @ 15 Ft. of Head 255
  • Discharge NPT (In.) -
  • GPH of Water @ 20 Ft. of Head 180
  • GPH of Water @ 10 Ft. of Head 345
  • GPH of Water @ 3.35 Ft. of Head 460
  • GPH of Water @ 5 Ft. of Head 430
  • GPH of Water @ 6.7 Ft. of Head 380
  • GPM of Water @ 0 Ft. of Head 8.3
  • GPM of Water @ 10 Ft. of Head 5.75
  • GPM of Water @ 15 Ft. of Head 3
  • Hose Outlet (In.) 3/4
  • Includes -
  • Item Pump
  • Height (In.) -
  • Material Acetal
  • Length (In.) 6-1/2
  • Max. Temp. Water - 176 Degrees F/Diesel - 104 Degrees F
  • Max. Head (Ft.) 32
  • Shut-Off (Ft.) -
  • Type Inline Submersible
  • Inlet -
  • Width (In.) -
  • Operation Continuous
  • Voltage 12VDC
  • Shaft Material -
  • Characteristics -
  • Amps 6 DC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list