PUMP,SUBMERSIBLE, 1/2 I.D., 12V, 4. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PUMP,SUBMERSIBLE, 1/2 I.D., 12V, 4.

RULE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3TNJ6
  • Mfr. Model # 3TNJ6
  • UNSPSC # 40151513
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.84 lbs

Technical Specs

  • Cord Length (Ft.) 13
  • Discharge NPT (In.) -
  • Dia. (In.) 1-1/2
  • Application For Use With Fresh Water, Sea Water, Diesel Fuel
  • GPH of Water @ 0 Ft. of Head 280
  • GPH of Water @ 10 Ft. of Head 205
  • GPH of Water @ 20 Ft. of Head 110
  • GPH of Water @ 15 Ft. of Head 160
  • GPH of Water @ 6.7 Ft. of Head 220
  • GPM of Water @ 0 Ft. of Head 4.6
  • GPH of Water @ 5 Ft. of Head 255
  • GPH of Water @ 3.35 Ft. of Head 275
  • GPM of Water @ 10 Ft. of Head 3.41
  • GPM of Water @ 15 Ft. of Head 2.6
  • Height (In.) -
  • Length (In.) 6-1/2
  • Includes 16 Ft Hose, Alligator Clips, Spray Nozzle
  • Hose Outlet (In.) 1/2
  • Item Pump
  • Material Acetal
  • Max. Temp. Water - 176 Degrees F/Diesel - 104 Degrees F
  • Shut-Off (Ft.) -
  • Max. Head (Ft.) 32
  • Type Inline Submersible
  • Width (In.) -
  • Inlet -
  • Operation Continuous
  • Voltage 12VDC
  • Shaft Material -
  • Characteristics -
  • Amps 4.5 DC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list