Skip Content
PUMP SUB SEWAGE WS52AM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PUMP SUB SEWAGE WS52AM

LITTLE GIANT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LGP620003
  • Mfr. Model # 620003
  • UNSPSC # 40151517
  • CATALOGUE PAGE # 1856
  • Shipping Weight 59.0 lbs

Product Details

Submersible sewage pump features a cast iron motor and pump housing, auto switch, 1/2 HP, 1750 RPM, shut off heat 23 feet, model no WS52M.

Technical Specs

  • GPM of Water @ 10 Ft. of Head 90 ft.
  • GPM of Water @ 15 Ft. of Head 47 ft.
  • GPM of Water @ 20 Ft. of Head 14 ft.
  • GPM of Water @ 5 Ft. of Head 135
  • Max. Liquid Temp. 120 Degrees F
  • Item Submersible Sewage Pump
  • Thermal Protection Automatic
  • Handle Solids Up to 2" Diameter
  • Duty Continuous Duty
  • Hz 60
  • Motor Type Oil-filled
  • Diameter 2"
  • Discharge NPT 2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list