Skip Content
PUMP,STRAIGHT CENTER DISCHARGE,5 HP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

PUMP,STRAIGHT CENTER DISCHARGE,5 HP

GOULDS WATER TECHNOLOGY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6NZP2
  • Mfr. Model # 6NZP2
  • UNSPSC # 40151503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 66.1 lbs

Technical Specs

  • GPM of Water @ 100 Ft. of Head 104
  • Bearing Type Ball
  • GPM of Water @ 110 Ft. of Head 88
  • GPM of Water @ 120 Ft. of Head 70
  • GPM of Water @ 90 Ft. of Head 116
  • GPM of Water @ 80 Ft. of Head 128
  • GPM of Water @ 130 Ft. of Head 40
  • Item Centrifugal Pump
  • Phase 3
  • Motor RPM 3500
  • HP 5
  • Duty Continuous
  • Housing Material 316 SS
  • Hz 60
  • Motor Enclosure TEFC
  • Impeller Material 316 SS
  • Seal Material Silicon Carbide, Viton And Stainless Steel
  • Max. Specific Gravity 1
  • Wetted Materials ANSI 316L SS
  • Voltage 208-230/460
  • Amps 13.7-13.0/6.5
  • Impeller Type Closed
  • Port Rotation 9
  • Height 8-3/4"
  • Length 20"
  • Width 8-1/8"
  • Inlet 1-1/2" NPT
  • Outlet 1-1/4" NPT
  • Manufacturers Warranty Length 1 yr.
  • Frame 56J
  • Max. Pressure 125 PSI
  • Max. Liquid Temp. 212 Degrees F
  • Max. Head 132 ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list