PUMP,STRAIGHT CENTER DISCHARGE,3 HP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

PUMP,STRAIGHT CENTER DISCHARGE,3 HP

GOULDS WATER TECHNOLOGY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6NZN6
  • Mfr. Model # 6NZN6
  • UNSPSC # 40151503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 53.1 lbs

Technical Specs

  • Bearing Type Ball
  • GPM of Water @ 120 Ft. of Head 37
  • GPM of Water @ 100 Ft. of Head 47
  • GPM of Water @ 130 Ft. of Head 30
  • GPM of Water @ 110 Ft. of Head 43
  • GPM of Water @ 140 Ft. of Head 21
  • Item Centrifugal Pump
  • Duty Continuous
  • Motor RPM 3500
  • GPM of Water @ 160 Ft. of Head 7
  • Hz 60
  • Impeller Material 316 SS
  • Seal Material Silicon Carbide, Viton And Stainless Steel
  • Wetted Materials ANSI 316L SS
  • Port Rotation 9
  • Max. Specific Gravity 1
  • Impeller Type Closed
  • Amps 9.6-8.6/4.3
  • Length 18-13/16"
  • Height 8-5/8"
  • Width 8-1/8"
  • Manufacturers Warranty Length 1 yr.
  • Frame 56J
  • Max. Head 158 ft.
  • Max. Liquid Temp. 212 Degrees F

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list