Skip Content
PUMP,STRAIGHT CENTER DISCHARGE,3/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

PUMP,STRAIGHT CENTER DISCHARGE,3/4

GOULDS WATER TECHNOLOGY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6NZL7
  • Mfr. Model # 6NZL7
  • UNSPSC # 40151503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 41.2 lbs

Technical Specs

  • Bearing Type Ball
  • GPM of Water @ 50 Ft. of Head 45
  • GPM of Water @ 60 Ft. of Head 36
  • GPM of Water @ 70 Ft. of Head 30
  • Item Centrifugal Pump
  • Phase 1
  • Motor RPM 3500
  • HP 3/4
  • GPM of Water @ 80 Ft. of Head 24
  • GPM of Water @ 90 Ft. of Head 10
  • Duty Continuous
  • Housing Material 316 SS
  • Hz 60
  • Impeller Material 316 SS
  • Motor Enclosure TEFC
  • Seal Material Silicon Carbide, Viton And Stainless Steel
  • Voltage 115/230
  • Wetted Materials ANSI 316L SS
  • Port Rotation 9
  • Max. Specific Gravity 1
  • Impeller Type Closed
  • Amps 11.4 / 5.7
  • Height 8-5/8"
  • Length 16-7/8"
  • Width 8-1/8"
  • Inlet 1-1/4" NPT
  • Manufacturers Warranty Length 1 yr.
  • Outlet 1" NPT
  • Frame 56J
  • Max. Pressure 125 PSI
  • Max. Liquid Temp. 212 Degrees F
  • Max. Head 95 ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list