Skip Content
PUMP,STRAIGHT CENTER DISCHARGE,2 HP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

PUMP,STRAIGHT CENTER DISCHARGE,2 HP

GOULDS WATER TECHNOLOGY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6NZN5
  • Mfr. Model # 6NZN5
  • UNSPSC # 40151503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 46.06 lbs

Technical Specs

  • Bearing Type Ball
  • GPM of Water @ 110 Ft. of Head 43
  • GPM of Water @ 100 Ft. of Head 47
  • GPM of Water @ 120 Ft. of Head 37
  • GPM of Water @ 130 Ft. of Head 30
  • GPM of Water @ 140 Ft. of Head 21
  • HP 2
  • Motor RPM 3500
  • Item Centrifugal Pump
  • Phase 3
  • Housing Material 316 SS
  • Duty Continuous
  • Motor Enclosure TEFC
  • GPM of Water @ 160 Ft. of Head 7
  • Impeller Material 316 SS
  • Hz 60
  • Seal Material Silicon Carbide, Viton And Stainless Steel
  • Voltage 208-230/460
  • Port Rotation 9
  • Impeller Type Closed
  • Wetted Materials ANSI 316L SS
  • Max. Specific Gravity 1
  • Amps 6.6-6.4/ 3.2
  • Height 8-5/8"
  • Length 18-7/16"
  • Width 8-1/8"
  • Inlet 1-1/4" NPT
  • Outlet 1" NPT
  • Frame 56J
  • Manufacturers Warranty Length 1 yr.
  • Max. Pressure 125 PSI
  • Max. Liquid Temp. 212 Degrees F
  • Max. Head 158 ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list