Skip Content
PUMP, SS, 1 HP, 115/230V, 12.8/6.4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PUMP, SS, 1 HP, 115/230V, 12.8/6.4

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM3ACC7
  • Mfr. Model # 3ACC7
  • UNSPSC # 40151504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 25.0 lbs

Technical Specs

  • GPM of Water @ 10 Ft. of Head 25
  • Application Pumps are used in a wide range of commercial, industrial, and agricultural applications where non-abrasive fluids compatible with the pump component materials are being used.
  • GPM of Water @ 0 Ft. of Head -
  • GPM of Water @ 20 Ft. of Head 24
  • GPM of Water @ 30 Ft. of Head 22
  • Height (In.) 12
  • GPM of Water @ 23 Ft. of Head -
  • GPM of Water @ 40 Ft. of Head 17
  • GPM of Water @ 60 Ft. of Head 14
  • HP 1
  • Includes Carrying Handle, Manual
  • Inlet/Outlet (In.) 1-1/4 NPT
  • Max. Head (Ft.) 85
  • Length (In.) 13-19/64
  • Temp. Range (F) 0-180
  • Type Flexible Impeller
  • Suction Lift (Ft.) 10
  • Item Pump
  • Width (In.) 6-45/64
  • Cord Length -
  • Housing Material 304 Stainless Steel
  • Max. Pressure (PSI) 36.7
  • NEMA Motor Frame 56C
  • Function -
  • Motor Type ODP
  • Impeller Material Nitrile
  • RPM 1,725
  • Prime in Feet 10 Feet and 15 Feet with Foot Valve and Pumps Flooded
  • Seal Nitrile Lip
  • Voltage 115/230
  • Self-Priming Yes
  • Shaft Material Stainless Steel
  • Characteristics Positive Displacement Pumping Action Without Metal-to-Metal Contact.
  • Max. Viscosity 5000 SSU
  • Amps 12.8/6.4
  • Max. SSU @ 1725 RPM 5000
  • GPM of Water @ 11 Ft. of Head -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list