PUMP, SS, 1/3 HP, 115/230V, 9.4/4.7 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PUMP, SS, 1/3 HP, 115/230V, 9.4/4.7

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM3ACC4
  • Mfr. Model # 3ACC4
  • UNSPSC # 40151504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 33.76 lbs

Technical Specs

  • Application Pumps are used in a wide range of commercial, industrial, and agricultural applications where non-abrasive fluids compatible with the pump component materials are being used.
  • GPM of Water @ 0 Ft. of Head -
  • GPM of Water @ 10 Ft. of Head 7.1
  • GPM of Water @ 20 Ft. of Head 6.7
  • GPM of Water @ 40 Ft. of Head 5.8
  • GPM of Water @ 23 Ft. of Head -
  • Height (In.) 12
  • GPM of Water @ 30 Ft. of Head 6.1
  • GPM of Water @ 60 Ft. of Head 3.8
  • HP 1/3
  • Includes Carrying Handle, Manual
  • Inlet/Outlet (In.) 1/2 NPT x 3/4 GHT
  • Item Pump
  • Suction Lift (Ft.) 10
  • Max. Head (Ft.) 76
  • Temp. Range (F) 0-180
  • Length (In.) 11-45/64
  • Cord Length -
  • Type Flexible Impeller
  • Function -
  • Housing Material 304 Stainless Steel
  • Width (In.) 6-45/64
  • Impeller Material Nitrile
  • Max. Pressure (PSI) 32.9
  • NEMA Motor Frame 56YZ
  • Motor Type ODP
  • RPM 1,725
  • Seal Nitrile Lip
  • Prime in Feet 10 Feet and 15 Feet with Foot Valve and Pumps Flooded
  • Self-Priming Yes
  • Shaft Material Stainless Steel
  • Max. Viscosity 5000 SSU
  • Characteristics Positive Displacement Pumping Action Without Metal-to-Metal Contact.
  • Voltage 115/230
  • GPM of Water @ 11 Ft. of Head -
  • Amps 9.4/4.7
  • Max. SSU @ 1725 RPM 5000

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list