Skip Content
PUMP, SS,1 1/2 HP,115/230V,17.2/8.6 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PUMP, SS,1 1/2 HP,115/230V,17.2/8.6

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM3ACC8
  • Mfr. Model # 3ACC8
  • UNSPSC # 40151504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 30.0 lbs

Technical Specs

  • GPM of Water @ 0 Ft. of Head -
  • GPM of Water @ 20 Ft. of Head 26
  • Application Pumps are used in a wide range of commercial, industrial, and agricultural applications where non-abrasive fluids compatible with the pump component materials are being used.
  • GPM of Water @ 10 Ft. of Head 28
  • GPM of Water @ 23 Ft. of Head -
  • GPM of Water @ 30 Ft. of Head 22
  • GPM of Water @ 40 Ft. of Head 19
  • Height (In.) 12
  • HP 1-1/2
  • GPM of Water @ 60 Ft. of Head 16
  • Includes Carrying Handle, Manual
  • Inlet/Outlet (In.) 1-1/2 NPT
  • Item Pump
  • Length (In.) 14-7/64
  • Max. Head (Ft.) 92
  • Type Flexible Impeller
  • Temp. Range (F) 0-180
  • Suction Lift (Ft.) 10
  • Cord Length -
  • Width (In.) 6-45/64
  • Max. Pressure (PSI) 39.8
  • Motor Type ODP
  • Impeller Material Nitrile
  • NEMA Motor Frame 56C
  • Function -
  • Housing Material 304 Stainless Steel
  • Prime in Feet 10 Feet and 15 Feet with Foot Valve and Pumps Flooded
  • RPM 1,725
  • Seal Nitrile Lip
  • Self-Priming Yes
  • Voltage 115/230
  • Shaft Material Stainless Steel
  • Amps 17.2/8.6
  • Characteristics Positive Displacement Pumping Action Without Metal-to-Metal Contact.
  • Max. Viscosity 5000 SSU
  • GPM of Water @ 11 Ft. of Head -
  • Max. SSU @ 1725 RPM 5000

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list