PUMP,SPRINKLER/BOOSTER, 1-1/2 HP, 3 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

PUMP,SPRINKLER/BOOSTER, 1-1/2 HP, 3

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM5RWG8
  • Mfr. Model # 5RWG8
  • UNSPSC # 40151503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 74.0 lbs

Technical Specs

  • Bearing Type Double Shielded Pre Lubricated Ball
  • Features Removable and Replaceable Volute/Diffusers, Front Drain Plug
  • For Use With Nonflammable Liquids Compatible with Pump Component Materials
  • Item Sprinkler/Booster Pump
  • Duty Continuous
  • Includes Manual
  • GPM @ 10 PSI 77
  • GPM @ 15 PSI 71
  • GPM @ 20 PSI 64
  • GPM @ 25 PSI 57
  • GPM @ 35 PSI 41
  • GPM @ 30 PSI 49
  • GPM @ 45 PSI 19
  • Housing Material Cast Iron
  • GPM @ 40 PSI 31
  • Hz 60
  • Impeller Material Stainless Steel
  • Motor Type 3-Phase
  • Seal Material Buna-N, Carbon, Ceramic, Stainless Steel
  • Agency Compliance Motor Only CSA
  • Wetted Materials Cast Iron, Stainless Steel, Buna-N, Carbon, Ceramic
  • Port Rotation 90 Degrees Increments
  • Stages 1
  • Impeller Type Closed
  • Max. Specific Gravity 1
  • Amps 6.66-6.35/3.33
  • Height 10-11/16"
  • Length 17-3/4"
  • Width 8"
  • Manufacturers Warranty Length 1 Year
  • Frame 56J
  • Inlet Pressure 100 PSI
  • Max. Case Pressure 150 PSI
  • Best Efficiency GPM @ Head 35 @ 69 ft.
  • Max. Head 115 ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list