PUMP, SPRINKLER, 3/4HP, 3 PH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PUMP, SPRINKLER, 3/4HP, 3 PH

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM5RWH8
  • Mfr. Model # 5RWH8
  • UNSPSC # 40151503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 68.0 lbs

Technical Specs

  • Features Removable and Replaceable Volute/Diffusers, Front Drain Plug
  • Bearing Type Double Shielded Pre Lubricated Ball
  • For Use With Nonflammable Liquids Compatible with Pump Component Materials
  • Includes Manual
  • Item Sprinkler Pump
  • Duty Continuous
  • GPM @ 20 PSI 38
  • GPM @ 15 PSI 45
  • GPM @ 25 PSI 34
  • GPM @ 10 PSI 48
  • GPM @ 30 PSI 26
  • GPM @ 35 PSI 15
  • Housing Material Cast Iron
  • Hz 60
  • Impeller Material Stainless Steel
  • Stages 1
  • Wetted Materials Cast Iron, Stainless Steel, Buna-N, Carbon, Ceramic
  • Motor Type 3-Phase
  • Seal Material Buna-N, Carbon, Ceramic, Stainless Steel
  • Agency Compliance Motor Only CSA
  • Port Rotation 90 Degrees Increments
  • Impeller Type Closed
  • Max. Specific Gravity 1
  • Amps 4.9-4.67/2.34
  • Height 10-11/16"
  • Length 17-5/16"
  • Width 8"
  • Manufacturers Warranty Length 1 Year
  • Frame 56J
  • Inlet Pressure 111 PSI
  • Max. Head 90 ft.
  • Max. Case Pressure 150 PSI
  • Best Efficiency GPM @ Head 26 @ 46 ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list