Skip Content
PUMP,SPRINKLER,2 HP, 1 PH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PUMP,SPRINKLER,2 HP, 1 PH

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM5RWG9
  • Mfr. Model # 5RWG9
  • UNSPSC # 40151503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 86.75 lbs

Technical Specs

  • Features Removable and Replaceable Volute/Diffusers, Front Drain Plug
  • Bearing Type Double Shielded Pre Lubricated Ball
  • For Use With Nonflammable Liquids Compatible with Pump Component Materials
  • Inlet (In.) 1-1/2
  • Includes Manual
  • HP 2
  • Item Sprinkler Pump
  • Thermal Protection Automatic Reset
  • GPM @ 10 PSI 89
  • Duty Continuous
  • Phase 1
  • GPM @ 20 PSI 75
  • GPM @ 25 PSI 66
  • GPM @ 15 PSI 82
  • GPM @ 30 PSI 57
  • GPM @ 40 PSI 37
  • GPM @ 45 PSI 24
  • GPM @ 35 PSI 47
  • GPM @ 50 PSI 10
  • Housing Material Cast Iron
  • Impeller Material Stainless Steel
  • Hz 60
  • Motor Enclosure TEFC
  • Motor Type Capacitor-Start, Capacitor-Run
  • Seal Material Buna-N, Carbon, Ceramic, Stainless Steel
  • Stages 1
  • Voltage 115/208-230
  • Wetted Materials Cast Iron, Stainless Steel, Buna-N, Carbon, Ceramic
  • Agency Compliance Motor Only CSA
  • Impeller Type Closed
  • Max. Specific Gravity 1
  • Port Rotation 90 Degrees Increments
  • Amps 24.66/12.95-12.33
  • Height 10-11/16"
  • Length 18-3/4"
  • Width 8"
  • Inlet 1-1/2"
  • Outlet 1-1/2"
  • Manufacturers Warranty Length 1 Year
  • Frame 56J
  • Max. Pressure 54 PSI
  • Best Efficiency GPM @ Head 42 @ 80 ft.
  • Inlet Pressure 96 PSI
  • Max. Head 124 ft.
  • Max. Case Pressure 150 PSI

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list