Skip Content
PUMP, SPRINKLER, 1HP, 3 PH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PUMP, SPRINKLER, 1HP, 3 PH

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM5RWH9
  • Mfr. Model # 5RWH9
  • UNSPSC # 40151503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 75.0 lbs

Technical Specs

  • Features Removable and Replaceable Volute/Diffusers, Front Drain Plug
  • Bearing Type Double Shielded Pre Lubricated Ball
  • For Use With Nonflammable Liquids Compatible with Pump Component Materials
  • HP 1
  • Inlet (In.) 1-1/2
  • Includes Manual
  • Phase 3
  • Item Sprinkler Pump
  • Duty Continuous
  • GPM @ 10 PSI 57
  • GPM @ 15 PSI 51
  • GPM @ 20 PSI 45
  • GPM @ 30 PSI 32
  • GPM @ 25 PSI 39
  • Hz 60
  • Housing Material Cast Iron
  • GPM @ 35 PSI 23
  • GPM @ 40 PSI 14
  • Motor Type 3-Phase
  • Motor Enclosure TEFC
  • Seal Material Buna-N, Carbon, Ceramic, Stainless Steel
  • Impeller Material Stainless Steel
  • Wetted Materials Cast Iron, Stainless Steel, Buna-N, Carbon, Ceramic
  • Agency Compliance Motor Only CSA
  • Voltage 208-230/460
  • Stages 1
  • Max. Specific Gravity 1
  • Amps 6.35-6.05/3.0
  • Port Rotation 90 Degrees Increments
  • Impeller Type Closed
  • Height 10-11/16"
  • Length 17-13/16"
  • Width 8"
  • Inlet 1-1/2"
  • Outlet 1-1/2"
  • Manufacturers Warranty Length 1 Year
  • Frame 56J
  • Max. Pressure 44 PSI
  • Max. Case Pressure 150 PSI
  • Inlet Pressure 106 PSI
  • Max. Head 101 ft.
  • Best Efficiency GPM @ Head 32 @ 69 ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list