Skip Content
PUMP, SPRINKLER, 1/2 HP, 3 PH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PUMP, SPRINKLER, 1/2 HP, 3 PH

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM5RWH7
  • Mfr. Model # 5RWH7
  • UNSPSC # 40151503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 60.45 lbs

Technical Specs

  • Bearing Type Double Shielded Pre Lubricated Ball
  • Features Removable and Replaceable Volute/Diffusers, Front Drain Plug
  • For Use With Nonflammable Liquids Compatible with Pump Component Materials
  • Includes Manual
  • HP 1/2
  • Inlet (In.) 1-1/2
  • Item Sprinkler Pump
  • Phase 3
  • Duty Continuous
  • GPM @ 10 PSI 39
  • GPM @ 15 PSI 37
  • GPM @ 35 PSI 7
  • GPM @ 30 PSI 19
  • GPM @ 20 PSI 31
  • Housing Material Cast Iron
  • GPM @ 25 PSI 27
  • Hz 60
  • Impeller Material Stainless Steel
  • Motor Enclosure TEFC
  • Motor Type 3-Phase
  • Seal Material Buna-N, Carbon, Ceramic, Stainless Steel
  • Stages 1
  • Voltage 208-230/460
  • Wetted Materials Cast Iron, Stainless Steel, Buna-N, Carbon, Ceramic
  • Agency Compliance Motor Only CSA
  • Impeller Type Closed
  • Port Rotation 90 Degrees Increments
  • Max. Specific Gravity 1
  • Amps 3.53-3.36/1.68
  • Height 10-11/16"
  • Length 17-1/8"
  • Width 8"
  • Inlet 1-1/2"
  • Manufacturers Warranty Length 1 Year
  • Outlet 1-1/2"
  • Frame 56J
  • Max. Pressure 37 PSI
  • Inlet Pressure 113 PSI
  • Max. Case Pressure 150 PSI
  • Best Efficiency GPM @ Head 33 @ 55 ft.
  • Max. Head 80 ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list