PUMP,SPRINKLER,1-1/2 HP, 1 PH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PUMP,SPRINKLER,1-1/2 HP, 1 PH

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM5RWG7
  • Mfr. Model # 5RWG7
  • UNSPSC # 40151503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 75.0 lbs

Technical Specs

  • Features Removable and Replaceable Volute/Diffusers, Front Drain Plug
  • For Use With Nonflammable Liquids Compatible with Pump Component Materials
  • Bearing Type Double Shielded Pre Lubricated Ball
  • Includes Manual
  • Item Sprinkler Pump
  • Duty Continuous
  • Thermal Protection Automatic Reset
  • GPM @ 15 PSI 71
  • GPM @ 20 PSI 64
  • GPM @ 10 PSI 77
  • GPM @ 25 PSI 57
  • GPM @ 30 PSI 49
  • GPM @ 35 PSI 41
  • GPM @ 40 PSI 31
  • Hz 60
  • GPM @ 45 PSI 19
  • Housing Material Cast Iron
  • Impeller Material Stainless Steel
  • Motor Type Capacitor-Start, Capacitor-Run
  • Stages 1
  • Seal Material Buna-N, Carbon, Ceramic, Stainless Steel
  • Wetted Materials Cast Iron, Stainless Steel, Buna-N, Carbon, Ceramic
  • Agency Compliance Motor Only CSA
  • Port Rotation 90 Degrees Increments
  • Impeller Type Closed
  • Max. Specific Gravity 1
  • Amps 19.88/10.43-9.94
  • Height 10-11/16"
  • Length 18-1/2"
  • Width 8"
  • Manufacturers Warranty Length 1 Year
  • Frame 56J
  • Inlet Pressure 100 PSI
  • Max. Case Pressure 150 PSI
  • Max. Head 115 ft.
  • Best Efficiency GPM @ Head 35 @ 69 ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list