PUMP SHAFT SEAL KIT, SEAL TYPE 21 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

PUMP SHAFT SEAL KIT, SEAL TYPE 21

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM4JMY8
  • Mfr. Model # 4JMY8
  • UNSPSC # 40151728
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.24 lbs

Technical Specs

  • For Use With 4JMV2-4JMV9, 4JMW1-4JMW9, 4JMX1-4JMX9
  • For Stock Number Pumps 4JMV2-4JMV9, 4JMW1-4JMW9, 4JMX1-4JMX9 and Pump Heads 4JMY1-4JMY7
  • Includes Seal and O-Ring
  • Max. Temp. (F) 200
  • Item Pump Shaft Seal Kit
  • Replacement For -
  • Seal Bore (In.) 3/4
  • Shaft Size (In.) 3/4
  • Material Content Code 304 SS
  • Nominal Working Length (In.) 1.405"
  • Seal Material Viton, Carbon, Ceramic
  • Seal Type 21
  • Seat Thickness 0.071"
  • Seat Bore 1.375"
  • Standard Industry Seal Number -
  • Min. Temp. (F) 40

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list