Skip Content
PUMP,SEWAGE,3/4HP,6A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

PUMP,SEWAGE,3/4HP,6A

LIBERTY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5YE93
  • Mfr. Model # 5YE93
  • UNSPSC # 40151517
  • CATALOGUE PAGE # N/A
  • Shipping Weight 61.85 lbs

Technical Specs

  • Bearing Type Ball Bearing
  • GPM of Water @ 15 Ft. of Head 105
  • GPM of Water @ 10 Ft. of Head 127
  • Base Material Cast Iron
  • GPM of Water @ 25 Ft. of Head 36
  • GPM of Water @ 20 Ft. of Head 70
  • GPM of Water @ 30 Ft. of Head -
  • GPM of Water @ 5 Ft. of Head 144
  • GPM of Water @ 40 Ft. of Head -
  • GPM of Water @ 70 Ft. of Head -
  • GPM of Water @ 60 Ft. of Head -
  • GPM of Water @ 50 Ft. of Head -
  • HP 3/4
  • GPM of Water @ 90 Ft. of Head -
  • Item Submersible Sewage Pump
  • GPM of Water @ 80 Ft. of Head -
  • Phase 1
  • Thermal Protection Yes
  • Motor Type PSC
  • Impeller Material Cast Iron
  • Switch Type Tether
  • Shaft Seal Carbon/Ceramic
  • Voltage 208-230
  • Amps 6
  • Max. Head 28 ft.

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List