Skip Content
PUMP,SEWAGE,3/4HP,2.1A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

PUMP,SEWAGE,3/4HP,2.1A

LIBERTY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5YE95
  • Mfr. Model # 5YE95
  • UNSPSC # 40151517
  • CATALOGUE PAGE # N/A
  • Shipping Weight 65.55 lbs

Technical Specs

  • GPM of Water @ 15 Ft. of Head 88
  • Base Material Cast Iron
  • GPM of Water @ 10 Ft. of Head 128
  • GPM of Water @ 20 Ft. of Head 71
  • Bearing Type Ball Bearing
  • GPM of Water @ 25 Ft. of Head 27
  • GPM of Water @ 40 Ft. of Head -
  • GPM of Water @ 5 Ft. of Head 148
  • GPM of Water @ 30 Ft. of Head -
  • GPM of Water @ 50 Ft. of Head -
  • GPM of Water @ 60 Ft. of Head -
  • GPM of Water @ 70 Ft. of Head -
  • GPM of Water @ 90 Ft. of Head -
  • GPM of Water @ 80 Ft. of Head -
  • Item Submersible Sewage Pump
  • Motor Type Poly Phase
  • Thermal Protection None

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list