Skip Content
PUMP,SEWAGE,3/4HP,12A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

PUMP,SEWAGE,3/4HP,12A

LIBERTY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5YE90
  • Mfr. Model # 5YE90
  • UNSPSC # 40151517
  • CATALOGUE PAGE # N/A
  • Shipping Weight 61.5 lbs

Technical Specs

  • Bearing Type Ball Bearing
  • Base Material Cast Iron
  • GPM of Water @ 10 Ft. of Head 127
  • GPM of Water @ 20 Ft. of Head 70
  • GPM of Water @ 25 Ft. of Head 36
  • GPM of Water @ 15 Ft. of Head 105
  • GPM of Water @ 30 Ft. of Head -
  • GPM of Water @ 40 Ft. of Head -
  • GPM of Water @ 50 Ft. of Head -
  • GPM of Water @ 5 Ft. of Head 144
  • GPM of Water @ 60 Ft. of Head -
  • GPM of Water @ 70 Ft. of Head -
  • GPM of Water @ 90 Ft. of Head -
  • GPM of Water @ 80 Ft. of Head -
  • Item Submersible Sewage Pump
  • Motor Type PSC
  • Thermal Protection Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list