Skip Content
PUMP,SEWAGE, 2HP,240/480 V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PUMP,SEWAGE, 2HP,240/480 V

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM3BB95
  • Mfr. Model # 3BB95
  • UNSPSC # 40151517
  • CATALOGUE PAGE # N/A
  • Shipping Weight 95.0 lbs

Technical Specs

  • Base Material 303 Stainless Steel
  • GPM of Water @ 15 Ft. of Head -
  • GPM of Water @ 20 Ft. of Head 165
  • GPM of Water @ 10 Ft. of Head -
  • GPM of Water @ 25 Ft. of Head 155
  • GPM of Water @ 30 Ft. of Head 140
  • GPM of Water @ 40 Ft. of Head 120
  • GPM of Water @ 50 Ft. of Head 95
  • GPM of Water @ 5 Ft. of Head -
  • GPM of Water @ 60 Ft. of Head 65
  • GPM of Water @ 80 Ft. of Head -
  • GPM of Water @ 70 Ft. of Head 25
  • Item Submersible Sewage Pump
  • GPM of Water @ 90 Ft. of Head -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list