Skip Content
PUMP,SEWAGE,1 HP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PUMP,SEWAGE,1 HP

ZOELLER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4P020
  • Mfr. Model # 4P020
  • UNSPSC # 40151517
  • CATALOGUE PAGE # N/A
  • Shipping Weight 86.25 lbs

Technical Specs

  • Base Material Cast Iron
  • GPM of Water @ 15 Ft. of Head 118
  • GPM of Water @ 10 Ft. of Head -
  • GPM of Water @ 25 Ft. of Head 96
  • GPM of Water @ 20 Ft. of Head 108
  • GPM of Water @ 30 Ft. of Head 82
  • GPM of Water @ 40 Ft. of Head -
  • GPM of Water @ 5 Ft. of Head -
  • GPM of Water @ 50 Ft. of Head -
  • GPM of Water @ 60 Ft. of Head -
  • GPM of Water @ 70 Ft. of Head -
  • GPM of Water @ 80 Ft. of Head -
  • Item Submersible Sewage Pump
  • HP 1
  • Phase 1
  • Motor Type Hermetically-sealed, Oil-filled
  • Thermal Protection Automatic Reset
  • Impeller Material Bronze
  • Switch Type Vertical
  • Voltage 230
  • Shaft Seal Carbon/Ceramic
  • Amps 10.2
  • Max. Head 50 ft.

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List