Skip Content
PUMP,SEWAGE,1/2 HP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PUMP,SEWAGE,1/2 HP

ZOELLER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4NW21
  • Mfr. Model # 4NW21
  • UNSPSC # 40151517
  • CATALOGUE PAGE # N/A
  • Shipping Weight 87.0 lbs

Technical Specs

  • Base Material Cast Iron
  • GPM of Water @ 10 Ft. of Head 124
  • GPM of Water @ 20 Ft. of Head 91
  • GPM of Water @ 15 Ft. of Head 108
  • GPM of Water @ 25 Ft. of Head 75
  • GPM of Water @ 30 Ft. of Head 56
  • GPM of Water @ 40 Ft. of Head 2
  • GPM of Water @ 5 Ft. of Head 140
  • GPM of Water @ 50 Ft. of Head -
  • GPM of Water @ 60 Ft. of Head -
  • GPM of Water @ 70 Ft. of Head -
  • GPM of Water @ 90 Ft. of Head -
  • GPM of Water @ 80 Ft. of Head -
  • Item Submersible Sewage Pump
  • HP 1/2
  • Phase 1
  • Thermal Protection Automatic Reset
  • Switch Type -
  • Impeller Material Bronze
  • Shaft Seal Carbon/Ceramic
  • Voltage 115
  • Motor Type Hermetically-sealed, Oil-filled
  • Amps 15
  • Max. Head 42 ft.

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List