Skip Content
PUMP,SEWAGE,1/2 HP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PUMP,SEWAGE,1/2 HP

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM3BB92
  • Mfr. Model # 3BB92
  • UNSPSC # 40151517
  • CATALOGUE PAGE # N/A
  • Shipping Weight 91.0 lbs

Technical Specs

  • GPM of Water @ 20 Ft. of Head 80
  • GPM of Water @ 25 Ft. of Head 65
  • Base Material 303 Stainless Steel
  • GPM of Water @ 30 Ft. of Head 50
  • HP 1/2
  • Item Submersible Sewage Pump
  • Impeller Material Cast Iron
  • Voltage 230/460
  • Phase 3
  • Shaft Seal Silicon Carbide
  • Amps 5.3/2.6
  • Max. Head 39 ft.

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List