Skip Content
PUMP SEAL FAILURE RELAY,2-SPNO,120V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PUMP SEAL FAILURE RELAY,2-SPNO,120V

MACROMATIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5WMJ8
  • Mfr. Model # 5WMJ8
  • UNSPSC # 39121514
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.45 lbs

Technical Specs

  • Item Pump Seal Failure Relay
  • Contact Amp Rating (Resistive) 10
  • Number of Contacts 2
  • Phase -
  • Base Type Octal
  • Contact Form (2) SPNO
  • Input Voltage 120VAC
  • Pins 8
  • Socket 5X852

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list